Shop All LED Light Bulbs
Sylvania
LED Bulb, General Purpose, A19 Lamp, 100 W Equivalent, E26 Lamp Base, Frosted, Bright White Light
Mfr # 78102
Zoro # G207453125
product price: $27.49
/ea
Sold in multiples of 6 for $164.94
$164.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 78102
- Zoro # G207453125
- UPC # 46135781025
- Country of Origin China
- Category LED Light Bulbs
Description
Rated up to 11,000 hrs at 70 lumen maintenance, Contractor Series LED A19 lamps offer years of service and reduce energy and maintenance costs Contractor Series LED A19 lamps are environmentally preferred products They are RoHS compliant and contain no mercury, lead or other hazardous materials They emit no UV or IR radiation A CRI of 80 ensures good color definition These lamps offer a great value where a nondimmable, semidirectional lamp is appropriate in both homes and businesses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 65010 replacement light bulb lamp (65010 HALCO)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9761057 C9 Christmas Light Bulbs; Multi Color; 1 in. - 25 Lights (9761057)
- EMI Penlight, LED, 49 lm (221)
- SATCO 11W T2 LED Light Bulb - Medium Base - White Finish (S7214)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6761)
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6738)
- SYLVANIA 5000K LED 120W 120-277V-AC LAMPS AND BULB (LED/120/HIDR/850 40723)
- SYLVANIA LED Bulb, Specialty, T8 Lamp, BiPin Lamp Base, Frosted, Cool White Light, 4100 K Color Temp (40213)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6722)
- SYLVANIA LED Bulb, General Purpose, E26 Lamp Base, Dimmable, Frosted (40724)
- SUNLITE LED G16 Globe Light Bulb, 7W 60W=, 500 Lumens, Dimmable, Medium E26 Base, 3PK (40289-SU)
- Sylvania LED Light Bulbs