Shop All LED Light Bulbs
Sylvania
LED, 7 W, MR16, 2-Pin (GU5.3)
Mfr # 41379
Zoro # G504262321
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Housing Plastic
- Bulb Shape MR16
- Dimmable Yes
- Light Distribution Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # 41379
- Zoro # G504262321
- UPC # 046135413797
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 1 5/6 in |
Bulb Dia. | 2 in |
Description
LED,7 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 ROVER HP Flood Light, M18 XC8.0 Batt (2366-20, 48-11-1880)
- SATCO 40W 8 ft. T8 LED 50K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29925)
- ENERGIZER ENERGIZER 250 Lumens, LED Gray Headlamp (HDDIN32EB)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek 546-B (546-B)
- SYLVANIA 9W T4 LED Light Bulb - 2G7 Base - White Finish (S6415)
- SYLVANIA 13W T4 CFL Light Bulb - GX23 Base - White Finish (S6712)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Soft White 100 W , 2PK (40752)
- SYLVANIA Natural LED Bulb, Spotlight, PAR16 Lamp, GU10 Lamp Base, Dimmable, Cool White Light (40932)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40852)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 60 W , 2PK (40767)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-835/IF15/G/DIM 10/1)
- Sylvania LED Light Bulbs