Shop All LED Light Bulbs
Sylvania
LED, 14 W, A19, Medium Screw (E26)
Mfr # 79292
Zoro # G700720557
Sold in multiples of 6 for $44.70
$44.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # 79292
- Zoro # G700720557
- UPC # 046135792922
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/3 in |
Description
LED,14 W,A19,Medium Screw (E26)
Restrictions
- View the Lighting Facts
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED100HID-EX39-850-D (KT-LED100HID-EX39-850-D /G2)
- LUMARK Led D2D Area Light 4500L (CTKRV1B)
- ILC Replacement for Bulbrite Led8r20/27k/d replacement light bulb lamp (LED8R20/27K/D BULBRITE)
- ILC Replacement for Philips Pl-t 42w/827/4p replacement light bulb lamp (PL-T 42W/827/4P PHILIPS)
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79294)
- SYLVANIA LED, 8.5 W, A19, Medium Screw (E26) (73885)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 40/60/100 W (40778)
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40784)
- SYLVANIA LED12A19F82710YVRP (79291)
- ILC Replacement for Grainger 2fml8 Cool White LED Replacement replacement light bulb lamp (2FML8 COOL WHITE LED REPLACEMENT GRAINGER)
- Sylvania LED Light Bulbs