Shop All Vehicle Bulbs & Lenses
Sylvania
Lamp
Mfr # 49853
Zoro # G201253288
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 17/25 in
- Standards CSA, FCC, UL Listed
- Length 9 1/2 in
- Height 1 9/50 in
- Ballast Factor 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # 49853
- Zoro # G201253288
- UPC # 046135498534
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Width | 1 17/25 in |
Length | 9 1/2 in |
Height | 1 9/50 in |
Details
Item | Lamp |
Standards | CSA, FCC, UL Listed |
Ballast Factor | 0.88 |
Ballast Bulb Type | T8 |
CA Title 20 Compliant | No |
Max. Bulb Watts | 48 W |
Input Watts | 48 W LFL |
Input Voltage | 120 to 277V AC |
Ballast Start Type | Instant |
Number of Bulbs Supported | 2 |
Power Factor | Less Than0.97 |
Ballast Type | Electronic |
Description
Electronic, Lamp, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 48 W, Ballast Bulb Type T8, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Black Steel Underbed Box 48" x 18" x 18" (793982)
- PRIME-LINE Door Handle Sliding Blk/Wood (C 1107)
- CTA MANUFACTURING Bmw Flywheel Mount Bolt Socket (3759)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-17/32 In (BT8873)
- SYLVANIA Long Life Automotive Mini Bulb, 2PK (118294)
- SYLVANIA 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4357)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4684)
- SYLVANIA BULBS AND FLASHERS H11 White Set of 2 (H11ST.BP2)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23) (21137)
- SYLVANIA 50W AR70 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S4682)
- ILC Replacement for Vosla P21/5w 21/5w 12V replacement light bulb lamp, 10PK (P21/5W 21/5W 12V VOSLA)
- Sylvania Vehicle Bulbs & Lenses