Shop All Incandescent Light Bulbs
Sylvania
Incandescent, 40 W, A15, Medium Screw (E26)
Mfr # 10129
Zoro # G700720526
product price: $1.29
/ea
Sold in multiples of 4 for $5.16
$5.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A15
- Light Technology Incandescent
- Bulb Base Type Medium Screw (E26)
- Watts 40 W
- Lumens 415 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 10129
- Zoro # G700720526
- UPC # 046135101298
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Bulb Dia. | 1 7/8 in |
Overall Length | 3 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A15, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2850K, Lumens 415 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 80 Degrees , Rated Life 1,000 hr, Dimmable No, Light Color White, Special Features Appliance, Overall Length 3 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Xavier Pendant Light, Black Fixture (BL1BKXavier)
- MILWAUKEE TOOL Cordless Work Light, M18 Battery (2354-20, 48-11-1850)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For Sylvania, Dulux D 18W/27K (DULUX D 18W/27K)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- SYLVANIA Incandescent Lamp, 25 W, B10 Lamp, Candelabra Lamp Base, 145 Lumens, 2850 K Color Temp (13453)
- SYLVANIA Incandescent Bulb, 40 W, B13 Lamp, Medium E26 Lamp Base, 455 Lumens, 2850 K Color Temp (13367)
- SYLVANIA Incandescent Lamp, 40 W, G165 Lamp, Medium Lamp Base, 280 Lumens, 2850 K Color Temp (10299)
- SYLVANIA 25 W, T8, Intermediate Screw (E17) (18365)
- SYLVANIA 25 W, B10, Candelabra Screw (E12) (13452)
- SYLVANIA Sylvania 15451 Incandescent Lamp, 120 V, 125 W, Medium E26, BR40 Lamp (15451)
- LUMAPRO LUMAPRO 40W, T6 Incandescent Light Bulb (40T6-1/2 130V)
- Sylvania Incandescent Light Bulbs