Shop All HID Light Bulbs
Sylvania
High Pressure Sodium HID Bulb, 250W, 2100K
Mfr # LU250/ECO
Zoro # G1494940
original price:
$22.29
30% off
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Designation LU250/ECO
- Watts 250 W
- Overall Length 9 3/4 in
- Light Technology High Pressure Sodium
- Color Rendering Index 22
Product Information
- Brand Sylvania
- MFR # LU250/ECO
- Zoro # G1494940
- Country of Origin Mexico
- Category HID Light Bulbs
Dimensions
Overall Length | 9 3/4 in |
Bulb Dia. | 1 17/20 in |
Details
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 1 17/20 in, Bulb Housing Glass, Bulb Shape T14-1/2, Color Rendering Index 22, Color Temperature 2100K, Lumens 29,000 lm, Light Technology High Pressure Sodium, Overall Length 9 3/4 in, Shatter-Resistant No, Voltage 100V, Watts 250 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards 2-15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- ILC Replacement for Philips F25t8/tl735 LED Replacement replacement light bulb lamp (F25T8/TL735 LED REPLACEMENT PHILIPS)
- METALUX Gr Led Trof, 2 X 4, 3800 Lm, 35K, 0-10V (24GR-LD5-38-F1-UNV-L835-CD1-U)
- FEIT ELECTRIC Led Grow Light 2' 27W (GLP24FSVM27WLED)
- SYLVANIA Ceramic Metal Halide HID Bulb, 35W, 2940K (MC39T6/U/G12/830)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4833)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U/BT37)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED37)
- SYLVANIA Ceramic Metal Halide HID Bulb, 20W, 3000K (MC20TF/U/GU6.5/830)
- SYLVANIA High Pressure Sodium 20Pk (LU150/55/ECO)
- ILC Replacement for Zeiss 38-16-23 replacement light bulb lamp (38-16-23 ZEISS)
- Sylvania HID Light Bulbs