Shop All HID Light Bulbs
Sylvania
High Pressure Sodium 6Pk
Mfr # LU1000
Zoro # G205393454
product price: $284.99
/pk 6, $47.50/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2100 K
- Watts 1000W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # LU1000
- Zoro # G205393454
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2100 K |
Item | High Pressure Sodium HID Bulb |
Watts | 1000W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- ILC Replacement for Osram Sylvania Led7r20/dim/ho/827/g4 replacement light bulb lamp (LED7R20/DIM/HO/827/G4 OSRAM SYLVANIA)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- SYLVANIA 750W BT37 HID Light Bulb - Mogul Extended Base - Clear Finish (S4390)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED28)
- SYLVANIA Ceramic Metal Halide HID Bulb, 35W, 2940K (MC39T6/U/G12/830)
- SYLVANIA High Pressure Sodium 20Pk (LU150/55/ECO)
- SYLVANIA Metal Halide 10Pk (M400/U/ET18)
- ILC Replacement for PEC Lu100/mog replacement light bulb lamp (LU100/MOG PEC)
- Sylvania HID Light Bulbs