Shop All HID Light Bulbs
Sylvania
High Pressure Sodium 20Pk
Mfr # LU400/ECO
Zoro # G005393388
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400W
- Bulb Color Temp. 2100 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # LU400/ECO
- Zoro # G005393388
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400W |
Item | High Pressure Sodium HID Bulb |
Bulb Color Temp. | 2100 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DM PAR38 E26 250W DL (PAR38DM3750K5LD)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- ILC Replacement for Advance Icn-4p32-n (ICN-4P32-N ADVANCE)
- NIGHTSTICK Low Profile Head Lamp, LED, 450 lm (NSP-4616B)
- SYLVANIA 1000W BT56 HID Light Bulb - Mogul Base - Clear Finish (S4835)
- SYLVANIA High Pressure Sodium HID Bulb, 250W, 2100K (LU250/ECO)
- SYLVANIA Quartz Metal Halide HID Bulb, 1500W, 4000K (M1500/BU-HOR)
- SYLVANIA 750W BT37 HID Light Bulb - Mogul Extended Base - Clear Finish (S4390)
- SYLVANIA Metal Halide 6Pk (M400/U/ED37)
- SYLVANIA High Pressure Sodium 20Pk (LU150/55/ECO)
- HYGRADE Bulb, HID, 400, ED28, Mogul Base, Metal Halide (S5843)
- Sylvania HID Light Bulbs