Shop All Halogen Light Bulbs
This Product is Discontinued
Sylvania
Halogen, 70 W, PAR38, Medium Skirted (E26) (Discontinued)
Mfr # 70PAR38/HAL/IR/NFL25/DL 120V
Zoro # G8179774
This Product is Discontinued
Key Features
- Overall Bulb Base Type Medium Screw
- Light Distribution Flood
- Color Temperature 2875K
- Overall Length 4 1/4 in
- Trade Number 16591
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # 70PAR38/HAL/IR/NFL25/DL 120V
- Zoro # G8179774
- UPC # 046135165917
- Country of Origin United States
- Category Halogen Light Bulbs
Dimensions
Overall Length | 4 1/4 in |
Bulb Dia. | 4 3/4 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
Halogen Bulb, Bulb Base Type Medium Skirted (E26), Bulb Beam Angle 25 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Color Temperature 2875K, Incandescent Wattage Equivalency 70 W, Lumens 1,305 lm, Light Technology Halogen, Overall Length 4 1/4 in, Shatter-Resistant No, Trade Number 16591, Voltage 120V AC, Watts 70 W, Rated Life 3,000 hr, Dimmable Yes, Light Color White, Indoor/Outdoor Usage Indoor/Outdoor, Bulb Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.