Shop All Halogen Light Bulbs
This Product is Discontinued
Sylvania
Halogen, 70 W, PAR38, Medium Screw (E26) (Discontinued)
Mfr # 10720
Zoro # G004256226
This Product is Discontinued
Key Features
- Bulb Housing Glass
- Standards CSA Certified, CSA Energy Verified, RoHS Compliant
- Watts 70 W
- Bulb Base Type Medium Screw (E26)
- Rough Service No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 10720
- Zoro # G004256226
- UPC # 046135107207
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Bulb Dia. | 4 3/4 in |
Bulb Manufacturers Warranty Length | 30 day |
Overall Length | 5 1/4 in |
Description
PAR Halogen Lamp, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 25 Degrees , Bulb Dia. 4 3/4 in, Bulb Housing Glass, Bulb Shape PAR38, Color Temperature 2925K, Incandescent Wattage Equivalency 70 W, Lumens 1,305 lm, Light Technology Halogen, Overall Length 5 1/4 in, Shatter-Resistant No, Trade Number NFl, Voltage 120V AC, Watts 70 W, Rated Life 1,100 hr, Bulb Finish Frosted, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.