Shop All HID Light Bulbs
Sylvania
Halogen, 500 W, T3, R7s
Mfr # 500T3Q/CL(FCL) 120V
Zoro # G1494819
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 3/4 in
- Wattage Equivalency 500W Halogen
- Bulb Shape T3
- Watts 500 W
- Standards FCL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 500T3Q/CL(FCL) 120V
- Zoro # G1494819
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Overall Length | 4 3/4 in |
Bulb Dia. | 3/8 in |
Description
Quartz Halogen Lamp HID Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Dia. 3/8 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index 100, Color Temperature 3050K, Incandescent Wattage Equivalency Not Applicable, Lumens 9,500 lm, Light Technology Halogen, Overall Length 4 3/4 in, Shatter-Resistant No, Trade Number 500T3Q/CL(FCL) 120V, Voltage 120V AC, Watts 500 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, ANSI Code FCL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-830/IF15/P/DIM 10/1)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Donsbulbs, 75A/Tf-230V (75A/TF-230V)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009BKBB)
- SYLVANIA Metal Halide 6Pk (M400/U/ED37)
- SYLVANIA Metal Halide 6Pk (M175/U/ED28)
- SYLVANIA High Pressure Sodium 20Pk (LU100/MED)
- SYLVANIA Quartz Metal Halide HID Bulb, 100W, 3000K (MP100/U/MED)
- SYLVANIA Sylvania M400/U/ED37 400w Metal Halide Lamp w/ Mogul Base, Clear, 4000K (64036)
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 3000K (MP70/U/MED)
- ILC Replacement for Iwasaki Lu150/55/med replacement light bulb lamp (LU150/55/MED IWASAKI)
- Sylvania HID Light Bulbs