Shop All Halogen Light Bulbs
This Product is Discontinued
Sylvania
Halogen, 50 W, MR16, 2-Pin (GU5.3) (Discontinued)
Mfr # 58327
Zoro # G100720515
This Product is Discontinued
Key Features
- Light Technology Halogen
- Voltage 12V AC
- Light Color White
- Bulb Shape MR16
- Watts 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 58327
- Zoro # G100720515
- UPC # 046135583278
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Overall Length | 1 3/4 in |
Bulb Dia. | 2 in |
Details
Light Technology | Halogen |
Voltage | 12V AC |
Light Color | White |
Bulb Shape | MR16 |
Watts | 50 W |
Bulb Designation | 50MR16/FL35/C(EXN) 12V |
Lumens | 700 lm |
Shatter-Resistant | No |
Item | Lamp |
Overall Bulb Shape | MR |
Bulb Housing | Glass |
Bulb Primary Application | General Purpose |
Light Distribution | Flood |
Dimmable | Yes |
Bulb Beam Angle | 36 Degrees |
ANSI Code | EXN |
Overall Bulb Base Type | 2-Pin |
Rated Life | 2,000 hr |
Bulb Base Type | 2-Pin (GU5.3) |
Color Temperature | 2950K |
Bulb Finish | Covered |
Color Rendering Index | 100 |
Description
Lamp, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 36 Degrees , Bulb Dia. 2 in, Bulb Housing Glass, Bulb Shape MR16, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 700 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Not Applicable, Voltage 12V AC, Watts 50 W, Rated Life 2,000 hr, Dimmable Yes, Light Color White, ANSI Code EXN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.