Shop All HID Light Bulbs
Sylvania
Halogen, 20 W, MR16, 2-Pin (GU5.3)
Mfr # 20MR16/T/FL35/C(BAB) 12V
Zoro # G8210547
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Finish Clear
- Trade Number 58301
- Bulb Shape MR16
- Overall Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 20MR16/T/FL35/C(BAB) 12V
- Zoro # G8210547
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Bulb Dia. | 2 in |
Overall Length | 1 3/4 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 35 Degrees , Bulb Dia. 2 in, Bulb Housing Glass, Bulb Shape MR16, Color Rendering Index 100, Color Temperature 3000K, Lumens 300 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number 58301, Voltage 12V, Watts 20 W, Rated Life 4,000 hr, Bulb Finish Clear, Dimmable No, Light Color White, ANSI Code BAB, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs (810002)
- FEIT ELECTRIC LED A21 E26 DL 150W 3WY (A50/150/950CA)
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R830K7)
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/MED)
- SYLVANIA Metal Halide 6Pk (MS320/PS/BU-HOR/ED28)
- SYLVANIA Ceramic Metal Halide HID Bulb, 70W, 3000K (MC70T6/U/G12/830)
- SYLVANIA Quartz Metal Halide HID Bulb, 175W, 4000K (M175/U/ED28)
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/ECO)
- SYLVANIA Lamp, 400 W, BT37 Lamp, Mogul E39 Lamp Base, 32,000 Lumens Horizontal, 36,000 Lumens Vertical Lumens (64819)
- ILC Replacement for Lumenarc Lu100/s54 replacement light bulb lamp (LU100/S54 LUMENARC)
- Sylvania HID Light Bulbs