Shop All Fluorescent Light Bulbs
Sylvania
Fluorescent Bulb, 28 W, T8, 48 in. L
Mfr # FO28/841XP/XL/SS/ECO3
Zoro # G8209716
product price: $4.15
/ea
Sold in multiples of 30 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 28W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO28/841XP/XL/SS/ECO3
- Zoro # G8209716
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,600 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 80,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO28/841XP/XL/SS/ECO3, Bulb Dia. 1 in, Dimmable Yes
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- ILC Replacement for Advance Icf-2s18-h1-ld (ICF-2S18-H1-LD ADVANCE)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- SATCO 15W G25 LED Light Bulb - Medium Base - White Finish (S7304)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841/6/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP54/835/HO/ECO)
- SYLVANIA T12 Fluorescent 30Pk (F24T12/CW/HO)
- SYLVANIA Linear Fluorescent Bulb, 32W, 5000K (FBO32/850XPS/6/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/XP/ECO3/SL)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/SPX41/HO)
- Sylvania Fluorescent Light Bulbs