Shop All Fluorescent Linear Lamps
Sylvania
Fluorescent, 40 W, T12, Medium Bi-Pin (G13)
Mfr # F40DSGN50
Zoro # G9265456
product price: $3.85
/ea
Sold in multiples of 30 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Primary Application General Purpose
- Lumens 2,400 lm
- Voltage 120V AC
- Dimmable Yes
- Bulb Housing Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # F40DSGN50
- Zoro # G9265456
- Country of Origin United States
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 4 ft |
Overall Length | 47 3/4 in |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 90, Color Temperature 5000K, Lumens 2,400 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 40 W, Voltage 120V AC, Bulb Start Type Rapid, High Output No, Overall Length 47 3/4 in, Rated Life 20,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F40DSGN50, Bulb Dia. 1 1/2 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CA, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for CDL E264120mr04c9 replacement light bulb lamp (E264120MR04C9 CDL)
- KODIAK Rechargeable Kuadrant 2000 Lumen COB LED Lantern (K-KUADRFL-4/8)
- ILC Replacement For GE GENERAL ELECTRIC GE 4571 (WW-1VUW-9)
- SIMPLE DESIGNS Gemini Mini Touch Lamp with Brushed Nickel Base, Ivy, PK 2 (LT2016-IVY-2PK)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21779)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21777)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/E/827/ECO)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F96T12/Cw/Ho, 15PK (F96T12/CW/HO)
- Sylvania Fluorescent Linear Lamps