Shop All Fluorescent Linear Lamps
Sylvania
Fluorescent, 40 W, T12, Medium Bi-Pin (G13)
Mfr # F40CWX
Zoro # G9267678
product price: $4.59
/ea
Sold in multiples of 30 for $137.70
$137.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Dia. 1 1/2 in
- Color Rendering Index 87
- Nominal Length 4 ft
- Light Technology Fluorescent
- Color Temperature 4100K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # F40CWX
- Zoro # G9267678
- Country of Origin United States
- Category Fluorescent Linear Lamps
Dimensions
Bulb Dia. | 1 1/2 in |
Nominal Length | 4 ft |
Overall Length | 47 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 87, Color Temperature 4100K, Lumens 2,500 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 40 W, Voltage 120V AC, Bulb Start Type Rapid, High Output No, Overall Length 47 3/4 in, Rated Life 20,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F40CWX, Bulb Dia. 1 1/2 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: CA, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 25W, T5, G5, 50K (S29911)
- ILC Replacement for Ushio 1003085 replacement light bulb lamp (1003085 USHIO)
- ILC Replacement for Satco 69a21/ts/8m replacement light bulb lamp, 2PK (69A21/TS/8M SATCO)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (20934)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 2700K (CF13DD/E/827/ECO)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (20928)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22438)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Bulbrite, F48T12Cw/Ho (F48T12CW/HO)
- Sylvania Fluorescent Linear Lamps