Shop All Fluorescent Light Bulbs
Sylvania
Fluorescent, 32 W, T8, Medium Bi-Pin (G13)
Mfr # FO32/865/XP/ECO
Zoro # G8209670
original price:
$4.99
12% off
new price: $4.39
/ea
Sold in multiples of 30 for $131.70
$131.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32/865/XP/ECO
- Zoro # G8209670
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 6500K, Lumens 2,925 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32/865/XP/ECO, Bulb Dia. 1 in, Dimmable Yes
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Square Post, 6 ft, Silver (HSP139)
- ALADDIN LIGHT LIFT Standard Mount All300 (ALL300)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 40 In Arm (5AY53)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20875)
- SYLVANIA T8 Fluorescent 30Pk (FO17/841/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/E/841/ECO)
- SYLVANIA CFL, 9 W, T4, 2-Pin (G23) (21272)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3500K (CF32DT/E/IN/835/ECO)
- ILB GOLD Replacement For Philips, Pl-C 18W/841/Xew/4P/Alto 14W (PL-C 18W/841/XEW/4P/ALTO 14W)
- Sylvania Fluorescent Light Bulbs