Shop All Fluorescent Light Bulbs
Sylvania
Fluorescent, 32 W, T8, Medium Bi-Pin (G13)
Mfr # FO32850XPXLECO3
Zoro # G8210434
original price:
$3.69
5% off
new price: $3.49
/ea
Sold in multiples of 30 for $104.70
$104.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32850XPXLECO3
- Zoro # G8210434
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 81, Color Temperature 5000K, Lumens 2,950 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 65,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32850XPXLECO3, Bulb Dia. 1 in, Dimmable Yes
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261W)
- ILC Replacement for Philips F54t5/841/ho/alto-tf replacement light bulb lamp (F54T5/841/HO/ALTO-TF PHILIPS)
- FEIT ELECTRIC Led Dm Mr16 Gu5.3 Ww 75W (BPEYC/CG)
- ILC Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack (2PAK:WX-DQRS-4)
- SYLVANIA T8 Fluorescent 30Pk (FO28/835/XP/SS/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/841 ECO)
- SYLVANIA Plug-In CFL Bulb, 13W, 780 lm, 4100K (CF13DD/841/ECO)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/835)
- ILC Replacement for Philips Tl-d 30w/840 1sl/25 replacement light bulb lamp, 30PK (TL-D 30W/840 1SL/25 PHILIPS)
- Sylvania Fluorescent Light Bulbs