Shop All Fluorescent Light Bulbs
Sylvania
Fluorescent, 32 W, T8, Medium Bi-Pin (G13)
Mfr # FO32850XPSECO3
Zoro # G8209664
product price: $4.39
/ea
Sold in multiples of 30 for $131.70
$131.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32850XPSECO3
- Zoro # G8209664
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 48 in |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 3,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32850XPSECO3, Bulb Dia. 1 in, Dimmable Yes
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 4015 replacement light bulb lamp, 4PK (4015 HALCO)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALSS-48-2L-LED-SFC)
- DAY-BRITE CFI LED Surface Mount Fixture, 4 ft L, 35W (VTS42856L8CST-UN3-DIM)
- SATCO 12 Watt A19 LED, White, 5000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11446)
- SYLVANIA T5 Fluorescent 40Pk (FP54/850/HO/ECO)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/835)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/835/XP/SS/ECO3)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V41/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/835)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPXLECO3)
- ARMATRON/FLOWTRON OUTDOOR PROD 40W BULB FOR BK40D (BF-190)
- Sylvania Fluorescent Light Bulbs