Sylvania

Fluorescent, 32 W, T8, Medium Bi-Pin (G13)


product price: $11.99
/ea
Sold in multiples of 30 for $359.70

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Light Technology Fluorescent
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Light Appearance (4100 to 4900K) Cool White
  • Wattage Equivalency 32W LFL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Length 4 ft
Bulb Dia. 1 in
Overall Length 48 in

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,940 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 36,000 hr, Indoor/Outdoor Usage Indoor Only, Maximum Operating Temperature 135 Degrees F

Restrictions

  • This item has been restricted from sale in the following states: VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.