Shop All Fluorescent Light Bulbs
Sylvania
Fluorescent, 32 W, T8, Medium Bi-Pin (G13)
Mfr # FO32/835/XV/ECO/SL
Zoro # G8208620
Sold in multiples of 30 for $385.50
$385.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # FO32/835/XV/ECO/SL
- Zoro # G8208620
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 48 in |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 83, Color Temperature 3500K, Lumens 2,850 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 40,000 hr, Indoor/Outdoor Usage Indoor Only, Maximum Operating Temperature 135 Degrees F
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- ILC Replacement for Galaxie Gl-3050 replacement light bulb lamp (GL-3050 GALAXIE)
- BULBRITE Incandescent G25 Medium Screw Base E26 Light Bulb, 40 Watt, Clear, 24PK (861021)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (F13T5/CW)
- SYLVANIA Compact Fluorescent 50Pk (CF13DS/841)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/830)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/841)
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO25/835/ECO)
- Sylvania Fluorescent Light Bulbs