Shop All Fluorescent Linear Lamps
Sylvania
Fluorescent, 32 W, T8, Medium Bi-Pin (G13)
Mfr # FO32835XPSECO3
Zoro # G9266786
product price: $6.19
/ea
Sold in multiples of 30 for $185.70
$185.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Designation FO32835XPSECO3
- Bulb Dia. 1 in
- Standards TCLP Compliant
- Shatter-Resistant No
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32835XPSECO3
- Zoro # G9266786
- Country of Origin United States
- Category Fluorescent Linear Lamps
Dimensions
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 3,100 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32835XPSECO3, Bulb Dia. 1 in, Dimmable Yes
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fiberstars Fs250-egr. Long Life Version replacement light bulb lamp (FS250-EGR. LONG LIFE VERSION FIBERSTARS)
- TRESCO Tresco Infinex Square End Cap Set, Gray (L-XSQRECP-GY-1)
- LUMAPRO Yellow No Led Industrial Handheld Flashlight, 120 lm (49XX81)
- ATLITE - EMERGENCY Rcs182Led (RCS182LED)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (20903)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 2700K (CF13DD/E/827/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22438)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3500K (CF13DD/E/835/ECO)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- ILC Replacement for Grainger 4da17 replacement light bulb lamp (4DA17 GRAINGER)
- Sylvania Fluorescent Linear Lamps