Shop All Fluorescent Linear Lamps
Sylvania
Fluorescent, 32 W, T8, Medium Bi-Pin (G13)
Mfr # 22438
Zoro # G600690202
product price: $4.25
/ea
Sold in multiples of 30 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 32W LFL
- Bulb Shape T8
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 22438
- Zoro # G600690202
- UPC # 046135224386
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 4100K, Lumens 2,450 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Not Applicable, Standards ANSI C78.81-2001, TCLP Compliant, ANSI Code C78.81, Bulb Start Type Instant or Rapid, Overall Length 48 in, Rated Life 22,500 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32V41ECO 30/CS
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: CA, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21443-12PK)
- DABMAR LIGHTING Fixture, Post, 2405, B, Emily, 5 Light (GM2405-B)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- SYLVANIA 60 W, T12, Recessed Double Contact (R17d) (F48T12/CW/HO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3000K (CF26DD/E/830/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21759)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22138)
- SYLVANIA Sylvania Flourescent T8 FO32 / 25W / 841 / XP / SS / ECO3 T8 Bulb (22234)
- ILC Replacement for GE General Electric G.E 10257 replacement light bulb lamp (10257 GE GENERAL ELECTRIC G.E)
- Sylvania Fluorescent Linear Lamps