Shop All Fluorescent Linear Lamps
Sylvania
Fluorescent, 32 W, T8, Medium Bi-Pin (G13)
Mfr # 21779
Zoro # G000690192
product price: $4.85
/ea
Sold in multiples of 30 for $145.50
$145.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 32W LFL
- Shatter-Resistant No
- Bulb Shape T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 21779
- Zoro # G000690192
- UPC # 046135217791
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,975 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Not Applicable, Standards RoHS Compliant, ANSI Code C78.81-2014, Bulb Start Type Instant, Overall Length 48 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32835ECO 30/CS, Bulb Dia. 1 in, Dimmable No
Restrictions
View the Lighting Facts
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO WASTE BOX Ear Plugs Box, S (CS44-S)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6021e)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Bulb Dia.: 1 in (LEDT8/LC/G/2/840)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40CWX)
- SYLVANIA 80 W, T5, Miniature Bi-Pin (G5) (20935)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40DSGN50)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/841/XP/SS/ECO3)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (20934)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 2700K (CF13DD/E/827/ECO)
- ILC Replacement for UVP Tmw-20 365 NM replacement light bulb lamp (TMW-20 365 NM UVP)
- Sylvania Fluorescent Linear Lamps