Shop All Fluorescent Light Bulbs
Sylvania
Fluorescent, 30 W, T8, Medium Bi-Pin (G13)
Mfr # F30T8/CW
Zoro # G910474479
original price:
$2.95
5% off
Sold in multiples of 24 for $66.96
$66.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 30W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # F30T8/CW
- Zoro # G910474479
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Nominal Length | 3 ft |
Bulb Dia. | 1 in |
Overall Length | 35 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 60, Color Temperature 4200K, Lumens 2,180 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 30 W, Voltage 120V AC, Bulb Start Type Preheat, High Output No, Overall Length 35 3/4 in, Rated Life 7,500 hr, Bulb Power Source Requires Separate Ballast, Trade Number F30T8/CW, Bulb Dia. 1 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dynatrap Dt1050 replacement light bulb lamp, 2PK (DT1050 DYNATRAP)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- ILC Replacement for Light Bulb / Lamp 7.5 S11 E26 FR 120v replacement light bulb lamp (7.5 S11 E26 FR 120V LIGHT BULB / LAMP)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/HO)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/841/RS)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/827/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22140)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20875)
- ILC Replacement for Genus 36 Watt Replacement Lamp replacement light bulb lamp (36 WATT REPLACEMENT LAMP GENUS)
- Sylvania Fluorescent Light Bulbs