Shop All Fluorescent Linear Lamps
Sylvania
Fluorescent, 30 W, T8, Medium Bi-Pin (G13)
Mfr # F30T8/CW
Zoro # G8179780
Sold in multiples of 24 for $78.96
$78.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Output No
- Watts 30 W
- Light Technology Fluorescent
- Nominal Length 3 ft
- Lumens 2,180 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # F30T8/CW
- Zoro # G8179780
- Country of Origin United States
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 3 ft |
Bulb Dia. | 1 in |
Overall Length | 35 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 60, Color Temperature 4200K, Lumens 2,180 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 30 W, Voltage 120V AC, Bulb Start Type Preheat, High Output No, Overall Length 35 3/4 in, Rated Life 7,500 hr, Bulb Power Source Requires Separate Ballast, Trade Number F30T8/CW, Bulb Dia. 1 in, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS 120 Lumen Compact Tactical Flashlight 2 Pack (LA-120x2-6/24)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21443-12PK)
- ELUMIGEN 6.5W A19 Rough Service Lamp, 450 Lumens, Dimmable, 120V, 2000K, Wet/Enclosed Rated (RA19L0450C20-1B)
- ILC Replacement for Spectroline Enf-260c SW Tube replacement light bulb lamp (ENF-260C SW TUBE SPECTROLINE)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21777)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3000K (CF26DD/E/830/ECO)
- SYLVANIA Sylvania 20901 FP28/835/ECO T5 Fluorescent Lamp, 28W, 2900 Lumens, 3500K (20901*)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/835/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21779)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/E/827/ECO)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Halco F25T8/Tl741/Alto, 25PK (F25T8/TL741/ALTO)
- Sylvania Fluorescent Linear Lamps