Shop All Fluorescent Linear Lamps
Sylvania
Fluorescent, 25 W, T8, Medium Bi-Pin (G13)
Mfr # FO32/25W/850/XP/SS/ECO3
Zoro # G9265876
product price: $4.39
/ea
Sold in multiples of 30 for $131.70
$131.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb UL Type No UL Type
- Overall Length 48 in
- Standards TCLP Compliant
- Bulb Primary Application General Purpose
- Case Quantity 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32/25W/850/XP/SS/ECO3
- Zoro # G9265876
- Country of Origin United States
- Category Fluorescent Linear Lamps
Dimensions
Overall Length | 48 in |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 2,500 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, High Output No, Overall Length 48 in, Rated Life 80,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32/25W/850/XP/SS/ECO3, Bulb Dia. 1 in, Dimmable Yes
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Two Circuit Track (EC008W)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TRAMB)
- POWEROPTIX Flashlight Pocket Size LED 200 Lumens (032-94740)
- ILC Replacement for PQL 60a19/rough Service replacement light bulb lamp, 4PK (60A19/ROUGH SERVICE PQL)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- SYLVANIA Sylvania 20902 FP28/841/ECO T5 Fluorescent, 28W, 2900 Lumens, 4100K (20902*)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22438)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21779)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3000K (CF26DD/E/830/ECO)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3500K (CF13DD/E/835/ECO)
- ILC Replacement for OSRAM SYLVANIA 22083 (22083 OSRAM SYLVANIA)
- Sylvania Fluorescent Linear Lamps