Shop All Fluorescent Linear Lamps
Sylvania
Fluorescent, 25 W, T8, Medium Bi-Pin (G13)
Mfr # FO32/25W/841/XP/SS/ECO3
Zoro # G510474480
product price: $3.39
/ea
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Dia. 1 in
- Color Rendering Index 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FO32/25W/841/XP/SS/ECO3
- Zoro # G510474480
- Country of Origin United States
- Category Fluorescent Linear Lamps
Dimensions
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,500 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Start Type Instant or Rapid, Overall Length 48 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number FO32/25W/841/XP/SS/ECO3, Bulb Dia. 1 in, Dimmable No, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (S3282)
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- PORTOR LIGHTING LED 4in CCT Tunable Retrofit Recessed Downlight Baffle Finish (PT-DLR-B-4I-5C3P)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40CWX)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3000K (CF26DD/E/830/ECO)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3000K (CF13DD/E/830/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- ILC Replacement for Photoscience Japan 7160ws replacement light bulb lamp (7160WS PHOTOSCIENCE JAPAN)
- Sylvania Fluorescent Linear Lamps