Shop All Fluorescent Light Bulbs
Sylvania
Fluorescent, 25 W, T8, Medium Bi-Pin (G13)
Mfr # 22140
Zoro # G702014692
product price: $4.99
/ea
Sold in multiples of 30 for $149.70
$149.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 25 W OFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 22140
- Zoro # G702014692
- UPC # 046135221408
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Bulb Dia. | 1 in |
Nominal Length | 3 ft |
Overall Length | 36 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,150 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 25 W, Voltage 120V AC, Standards RoHS Compliant, ANSI Code C78.81-2001, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 36 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- ILC Replacement for Philips TUV Pl-l 95w/4p HO replacement light bulb lamp (TUV PL-L 95W/4P HO PHILIPS)
- STEELMAN LED Headlamp, Multifunction, Tri-Color (79233)
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/827)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850/XP/SS/ECO3)
- SYLVANIA T8 Fluorescent 30Pk (FO25/841/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/835)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 4100K (CF32DT/E/IN/841/ECO)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20314)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 5000K, PK30 (46238G)
- Sylvania Fluorescent Light Bulbs