Shop All Fluorescent Light Bulbs
Sylvania
Fluorescent, 15 W, T8, Medium Bi-Pin (G13)
Mfr # F15T8/CW
Zoro # G8180158
original price:
$5.87
28% off
new price: $4.19
/ea
Sold in multiples of 24 for $100.56
$100.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 15W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # F15T8/CW
- Zoro # G8180158
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 17 3/4 in |
Nominal Length | 1 1/2 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 60, Color Temperature 4200K, Lumens 825 lm, Light Technology Fluorescent, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 15 W, Voltage 120V AC, Bulb Start Type Preheat, Overall Length 17 3/4 in, Rated Life 7,500 hr, Bulb Power Source Requires Separate Ballast, Trade Number F15T8/CW, Dimmable Yes, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA CF18DD/827/ECO (CF18DD/827/ECO OSRAM SYLVANIA)
- HUBBELL LIGHTING Columbia CRW LED Round Wraparound 4' Lamp, Switchable Lumens & CCT, Dimming, 120-277V (CRW4-LSCS)
- BULLDOG Extendable Tripod Stand for Worklights (11067)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/827)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/835/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO32/841/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/827/ECO)
- SYLVANIA Sylvania CF13DS/835/ECO 13w W/ GX23 Base, 3500K, 2-Pin CFL Bulb (21137)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20893)
- Sylvania Fluorescent Light Bulbs