Shop All HID Light Bulbs
Sylvania
Compact metal halide lamp, 175W, 4000K
Mfr # M175/U/MED
Zoro # G1494651
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 175 W
- Lumens 14,400 lm
- Bulb Shape ED17
- Bulb Beam Angle 360 Degrees
- Overall Length 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # M175/U/MED
- Zoro # G1494651
- Country of Origin Mexico
- Category HID Light Bulbs
Dimensions
Overall Length | 5 3/8 in |
Bulb Dia. | 2 1/10 in |
Description
Compact metal halide lamp, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/10 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 65, Color Temperature 4000K, Lumens 14,400 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 132V, Watts 175 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M57/E, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED C7 E12 DL 4W 4PK (BP4C7/850/LED/4)
- ALERA TECHNOLOGIES 21.75 in. Universal LED Desk Lamp with Interchangeable Base or Clamp - Black (ALE LED902B)
- DIODE LED LO-PRO Jct Box Driver Combo - 12V Constant Voltage, 60W, 120-277V AC (DI-CV-MW12V60W-277-LPS)
- ILC Replacement for Grainger 6vk32 replacement light bulb lamp (6VK32 GRAINGER)
- SYLVANIA Quartz Metal Halide HID Bulb, 1500W, 4000K (M1500/BU-HOR)
- SYLVANIA Metal Halide 6Pk (M400/U/ED37)
- SYLVANIA Ceramic Metal Halide HID Bulb, 70W, 3000K (MC70T6/U/G12/830)
- SYLVANIA High Pressure Sodium HID Bulb, 250W, 2100K (LU250/ECO)
- SYLVANIA High Pressure Sodium HID Bulb, 70W, 1900K (LU70/MED)
- SYLVANIA Sylvania M400/U/ED37 400w Metal Halide Lamp w/ Mogul Base, Clear, 4000K (64036)
- ILC Replacement for Satco Kx60fr/3m/e26 replacement light bulb lamp (KX60FR/3M/E26 SATCO)
- Sylvania HID Light Bulbs