Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF9DS/827
Zoro # G705393176
product price: $114.99
/pk 50, $2.30/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 9W
- Bulb Color Temp. 2700 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF9DS/827
- Zoro # G705393176
- Country of Origin Italy
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 9W |
Bulb Color Temp. | 2700 K |
Item | CFL 2 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5W)
- METALUX Ld2 4000Lm Srs Unv 4000K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L840-CD1-U)
- ENERGIZER Led Flashlight Recharge (RCL1FN2WR)
- ILC Replacement for OSRAM SYLVANIA 64185 (64185 OSRAM SYLVANIA)
- SYLVANIA Plug-In CFL Bulb, 26W, 1746 lm, 2700K (CF26DT/E/IN/827/ECO)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3500K (CF32DT/E/IN/835/ECO)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/835/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/XP/ECO3/SL)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20891)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/ECO)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Ah Lighting, Plt42/41K/4P (PLT42/41K/4P)
- Sylvania Fluorescent Light Bulbs