Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF9DD/835
Zoro # G305393187
product price: $112.99
/pk 50, $2.26/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 9W
- Bulb Color Temp. 3500 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF9DD/835
- Zoro # G305393187
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 9W |
Bulb Color Temp. | 3500 K |
Item | CFL 2 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Sleeve, Safety, 48 In, Red (1E518)
- ILC Replacement for Satco S4311 replacement light bulb lamp (S4311 SATCO)
- HOMEROOTS Burlap Fabric Light Brown Electric Drum Pendant Lamp (372648)
- ILC Replacement for Baxter M3000 20W replacement light bulb lamp (M3000 20W BAXTER)
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (F13T5/CW)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/835)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/830)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/XP/ECO3/SL)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/841/ECO)
- SYLVANIA 28 W, T5, Miniature Bi-Pin (G5) (FP28/841/ECO)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- Sylvania Fluorescent Light Bulbs