Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF7DS/835
Zoro # G505393055
product price: $114.99
/pk 50, $2.30/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 7W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF7DS/835
- Zoro # G505393055
- Country of Origin Italy
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 7W |
Item | CFL 2 Pin |
Bulb Color Temp. | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Fixture Ceil 1Lt Med Floral Bb (RF-F-013-PB-3L)
- SATCO 32-Watt 12 in. Circline T9 G10q Base Fluorescent Tube Light Bulb in Cool White, 12PK (S6503)
- ILC Replacement for Socket Pg-9ha replacement light bulb lamp (PG-9HA SOCKET)
- ILC Replacement for Pentair Spectrum Amerlite replacement light bulb lamp, 2PK (SPECTRUM AMERLITE PENTAIR)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/841)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/827)
- SYLVANIA CFL, 26 W, T4, 2-Pin (G24d-3) (21116)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/841/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF18DD/827)
- ILC Replacement for Flowtron Bf-215 replacement light bulb lamp (BF-215 FLOWTRON)
- Sylvania Fluorescent Light Bulbs