Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF5DS/841
Zoro # G005393067
product price: $120.99
/pk 50, $2.42/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF5DS/841
- Zoro # G005393067
- Country of Origin Italy
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 5W |
Bulb Color Temp. | 4100 K |
Item | CFL 2 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 3200L, 40K, 0-10V, 2X2 (22FP3240C)
- ILC Replacement for Satco S6215 replacement light bulb lamp (S6215 SATCO)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- SOUTHWIRE LED Folding Light, Battery, LED, 500lm (SL50RSW)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/841/XP/ECO3/SL)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20314)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/835)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- ILC Replacement for Damar Cfm42w/gx24q-4/835 Triple replacement light bulb lamp (CFM42W/GX24Q-4/835 TRIPLE DAMAR)
- Sylvania Fluorescent Light Bulbs