Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF5DS/827
Zoro # G605393030
product price: $114.99
/pk 50, $2.30/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF5DS/827
- Zoro # G605393030
- Country of Origin Italy
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 5W |
Bulb Color Temp. | 2700 K |
Item | CFL 2 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO $WorkLight 60LED w/25' 18/2 Cord SJT (BYSL-2125)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 120V - 2-Pack (S3782)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2127D)
- BULBRITE 50W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (861423)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/835/HO/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- SYLVANIA Sylvania CF13DS/835/ECO 13w W/ GX23 Base, 3500K, 2-Pin CFL Bulb (21137)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/841)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V41/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF18DD/827)
- ILC Replacement for Wetzlar Reprovit III BOX replacement light bulb lamp (REPROVIT III BOX WETZLAR)
- Sylvania Fluorescent Light Bulbs