Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF42DT/E/IN/827
Zoro # G105393028
product price: $284.99
/pk 50, $5.70/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 4-Pin
- Watts 42W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF42DT/E/IN/827
- Zoro # G105393028
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 4-Pin |
Watts | 42W |
Item | CFL 4 Pin |
Bulb Color Temp. | 2700 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- MAXLITE LED, 16 W, T5, Miniature Bi-Pin (G5) (L16T5DE350-CG)
- LEVITON Mogul to Medium Base 660W White Porcelain Socket Reducer (000-08681)
- GE LAMPS GE LIGHTING 20W, T6 1/2 Incandescent Light Bulb (20T61/2DC/F)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/835)
- SYLVANIA Sylvania Cf13DD/E/841 13w W/ G24Q-1 Base, 4100K, 4-Pin CFL Bulb (20667)
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO25/835/ECO)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21119)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850XP/XL/SS/ECO3)
- Sylvania Fluorescent Light Bulbs