Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF32DT/E/IN/835
Zoro # G705393114
product price: $293.99
/pk 50, $5.88/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 4-Pin
- Watts 32W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF32DT/E/IN/835
- Zoro # G705393114
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 4-Pin |
Watts | 32W |
Item | CFL 4 Pin |
Bulb Color Temp. | 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGW-HTR)
- LEVITON Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond (DS710-10Z)
- DORCY Ultra HD Series COB Swivel Flashlight/Area Light (41-4349)
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/830)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/841)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21119)
- SYLVANIA T8 Fluorescent 30Pk (FO32/25W/841/XP/SS)
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835/6/ECO)
- SYLVANIA T5 Fluorescent 40Pk (FP28/830/ECO)
- ILC Replacement for UVP 34-0034-01 replacement light bulb lamp, 2PK (34-0034-01 UVP)
- Sylvania Fluorescent Light Bulbs