Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF26DD/E/827
Zoro # G905393143
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 4-Pin
- Watts 26W
- Bulb Color Temp. 2700 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # CF26DD/E/827
- Zoro # G905393143
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 4-Pin |
Watts | 26W |
Bulb Color Temp. | 2700 K |
Item | CFL 4 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL INTERNATIONAL Bozeman 5In. Outdoor Wall Light Bbz (Bear) (OW35053BBZ)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe, 54 Lumen (400-FF417-2)
- SYLVANIA VOLUME5AS030UNVD83522UWH (61512)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- SYLVANIA Linear Fluorescent Bulb, 40W, 4100K (FT40DL/841/RS/ECO)
- SYLVANIA Linear Fluorescent Bulb, 32W, 5000K (FBO32/850XPS/6/ECO)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/835/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/835)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40/DX)
- SYLVANIA Sylvania CF42DT/E/IN/835 42w W/ GX24q-4 Base- Neutral White- CFL Bulb (20871)
- ILC Replacement for Light Bulb / Lamp 3U MIR 13W replacement light bulb lamp (3U MIR 13W LIGHT BULB / LAMP)
- Sylvania Fluorescent Light Bulbs