Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF26DD/841
Zoro # G105393271
product price: $130.99
/pk 50, $2.62/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 26W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF26DD/841
- Zoro # G105393271
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 26W |
Item | CFL 2 Pin |
Bulb Color Temp. | 4100 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 29538a replacement light bulb lamp (29538A DAMAR)
- ILC Replacement for Light Bulb / Lamp JCR 6V 5W Mr11 replacement light bulb lamp (JCR 6V 5W MR11 LIGHT BULB / LAMP)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- ILC Replacement for Sterilight S463rl Quartz Sleeve (S463RL QUARTZ SLEEVE STERILIGHT)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/827)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/835)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V50/ECO)
- SYLVANIA CFL TUBLR G24Q-2 WHT 18W (20672)
- SYLVANIA T8 Fluorescent 30Pk (FO17/841/ECO)
- ILC Replacement for GE General Electric G.E F18dbx840 replacement light bulb lamp (F18DBX840 GE GENERAL ELECTRIC G.E)
- Sylvania Fluorescent Light Bulbs