Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF26DD/827
Zoro # G905393129
product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 26W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF26DD/827
- Zoro # G905393129
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 26W |
Item | CFL 2 Pin |
Bulb Color Temp. | 2700 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Frost Glass Lens, Self-Flange, 5150 (5150TBZ)
- LEVITON FLUORESCENT LAMPS T8 MED FLUOR LMPHLDR SLIDE ON MNT SHNT (23662-OSL)
- ALLSTAR 25 lbs Lead Ballast - 4 x 8 x 2 in. (ALL14180)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/841)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 2700K (CF13DS/827/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- SYLVANIA Fluorescent Bulb, 32 W, T8, 48 in. L (FO32/850/XV/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/XP/ECO3/SL)
- ILC Replacement for Bulbrite F24t5/841/ho replacement light bulb lamp (F24T5/841/HO BULBRITE)
- Sylvania Fluorescent Light Bulbs