Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF18DD/827
Zoro # G405393216
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # CF18DD/827
- Zoro # G405393216
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 18W |
Bulb Color Temp. | 2700 K |
Item | CFL 2 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Mr16c 6V 5W replacement light bulb lamp (MR16C 6V 5W LIGHT BULB / LAMP)
- ADVANCE LED Driver, 20-56 V, 4-39 W (913701213402)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- HD HD SSMDH 15B SOSS Magnetic Door Holder & Stop - Satin Nickel (SSMDH 15B)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V50/ECO)
- SYLVANIA 21 W, T5, Miniature Bi-Pin (G5) (FP21/841/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/841)
- SYLVANIA Sylvania CF13DS/835/ECO 13w W/ GX23 Base, 3500K, 2-Pin CFL Bulb (21137)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/835)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- Sylvania Fluorescent Light Bulbs