Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF13DS/E/830
Zoro # G605393184
product price: $164.99
/pk 50, $3.30/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 13W
- Bulb Color Temp. 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF13DS/E/830
- Zoro # G605393184
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 13W |
Item | CFL 2 Pin |
Bulb Color Temp. | 3000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 4100K (CF13DD/E/841/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1800 lm, 4100K (CF26DT/E/IN/841/ECO)
- SYLVANIA CFL, 18 W, T4, 2-Pin (G24d-2) (21109)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V35/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/827)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- ILC Replacement for PHILIPS FB32T8/TL741/6 (FB32T8/TL741/6 PHILIPS)
- Sylvania Fluorescent Light Bulbs