Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF13DD/E/827
Zoro # G705393084
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 4-Pin
- Watts 13W
- Bulb Color Temp. 2700 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # CF13DD/E/827
- Zoro # G705393084
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 4-Pin |
Watts | 13W |
Item | CFL 4 Pin |
Bulb Color Temp. | 2700 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PEC Mv-100/med/h38ja replacement light bulb lamp (MV-100/MED/H38JA PEC)
- ELEDING eLEDing EE805W56-WW 160 deg White Motion Activated Self-Contained Outdoor 56 Integrated LED Solar Security; Flood & Spot Light with Dusk-to-Dawn (EE805W56-WW)
- APPLETON ELECTRIC Ceiling Mounting Hood (KPC-75)
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- SYLVANIA Plug-In CFL Bulb, 13W, 780 lm, 4100K (CF13DD/841/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 3500K (CF42DT/E/IN/835/ECO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841XP/6/ECO)
- ILC Replacement for Osram Sylvania Fc6t9/cw/rs replacement light bulb lamp (FC6T9/CW/RS OSRAM SYLVANIA)
- Sylvania Fluorescent Light Bulbs