Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF13DD/841 ECO
Zoro # G805393137
product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 13W
- Bulb Color Temp. 4100 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # CF13DD/841 ECO
- Zoro # G805393137
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 13W |
Bulb Color Temp. | 4100 K |
Item | CFL 2 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 9 W, T4, 2-Pin (G23) (21272)
- ILC Replacement for 3M 1800 replacement light bulb lamp (1800 3M)
- NEWHOUSE Clamp Lamp Wht Joe (NHCLP-JO-WH)
- BULBRITE Incandescent T10 Medium Screw Base E26 Light Bulb, 40 Watt, Frost, 25PK (861035)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/841)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/835/ECO)
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO/SL)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/835)
- SYLVANIA CFL, 42 W, T4, 4-Pin (GX24q-4) (20887)
- SATCO CFL Spiral Bulb T4, 40W, 2600 Lumens, White (SDNS7335)
- Sylvania Fluorescent Light Bulbs