Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 50Pk
Mfr # CF13DD/827 ECO
Zoro # G905393082
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
- Watts 13W
- Bulb Color Temp. 2700 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sylvania
- MFR # CF13DD/827 ECO
- Zoro # G905393082
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 13W |
Item | CFL 2 Pin |
Bulb Color Temp. | 2700 K |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOEHLER BRIGHTSTAR Expl-Proof Flshlght, Yellow, Polym, 325lm (60170)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M40D-G7)
- FEIT ELECTRIC LED PAR38 E26 325W DL (PAR38/50005KLED)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/835/XV/ECO/SL)
- SYLVANIA U-Shaped Fluorescent, 32 W, T8, G13 (22052)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- SYLVANIA Fluorescent Bulb, 32 W, T8, 48 in. L (FO32/850/XV/ECO)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/ECO)
- SYLVANIA Sylvania Compact Fluorescent Pin Based CF26DD/E/835/ECO T4x2 Bulb (20673)
- ILC Replacement for Osram Sylvania 20673 replacement light bulb lamp (20673 OSRAM SYLVANIA)
- Sylvania Fluorescent Light Bulbs