Shop All Fluorescent Light Bulbs
Sylvania
Compact Fluorescent 10Pk
Mfr # FT40DL/841/RS
Zoro # G805393199
product price: $75.29
/pk 10, $7.53/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 4-Pin
- Watts 40W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # FT40DL/841/RS
- Zoro # G805393199
- Country of Origin Italy
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 4-Pin |
Watts | 40W |
Bulb Color Temp. | 4100 K |
Item | CFL 4 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fiberoptics Tech Fo-150 replacement light bulb lamp (FO-150 FIBEROPTICS TECH)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- ILC Replacement for Zadro Fb13w replacement light bulb lamp (FB13W ZADRO)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Coated White Finish (S4834)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/835/RS)
- SYLVANIA Sylvania FT40DL/835/RS 40w W/ 2G11 Base, 3500K, 4-Pin High Lumen Biax CFL Bulb (20585)
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/830)
- SYLVANIA CFL, 26 W, T4, 4-Pin (GX24q-3) (20880)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 4100K (CF32DT/E/IN/841/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO17/841/ECO)
- SYLVANIA Linear Fluorescent Bulb, 40W, 4100K (FT40DL/841/RS/ECO)
- Sylvania Fluorescent Light Bulbs