Shop All Fluorescent Light Bulbs
Sylvania
CFL TUBLR G24Q-2 WHT 18W
Mfr # 20672
Zoro # G101260898
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4X2
- Bulb Base Type G24Q-2
- Watts 18
- Lumens 1150
- Color Rendering Index 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 20672
- Zoro # G101260898
- UPC # 46135206726
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4X2 |
Bulb Base Type | G24Q-2 |
Watts | 18 |
Lumens | 1150 |
Color Rendering Index | 82 |
Description
Sylvania Dulux D/E 18 W T4 1.38 in. D X 1.38 in. L CFL Bulb Natural White Tubular 3500 K 1 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LIGHTING LED Small Flood-Light - 15W - 5000K - Bronze Finish (65/533)
- ILC Replacement for Advance Vel-2p32-sc replacement light bulb lamp (VEL-2P32-SC ADVANCE)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- ILC Replacement for Olec L1252 replacement light bulb lamp (L1252 OLEC)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/827)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22140)
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/841/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/841)
- SYLVANIA Linear Fluorescent Bulb, 31W, 4100K (FBO31/841/XP/ECO)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- Sylvania Fluorescent Light Bulbs