Shop All Fluorescent Light Bulbs
Sylvania
CFL, 9 W, T4, 2-Pin (G23)
Mfr # 21272
Zoro # G500690173
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (G23)
- Wattage Equivalency 40W INC
- Watts 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 21272
- Zoro # G500690173
- UPC # 046135212727
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 6 1/4 in |
Description
Lamp, Bulb Base Type 2-Pin (G23), Bulb Finish Frosted, Trade Number CF9DS/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 40 W, Lumens 600 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 59V AC, Watts 9 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Requires Separate Ballast, Light Color White, Overall Length 6 1/4 in, Rated Life 10,000 hr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/11432 32 1/4 GEB WH (D15SBDDROP)
- LUMAPRO LUMAPRO 7W, LED Articulating Arm Wide Angle Magnifier Light (6MNT5)
- ILC Replacement for LED 1835 LED Green replacement light bulb lamp (1835 LED GREEN LED)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet & Charging Dock (550 Lumens) (2128-22)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V41/ECO)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/XP/ECO3/SL)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/D)
- SYLVANIA Compact Fluorescent 50Pk (CF18DD/827)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL841 PLUS ALTO HV 30PK)
- Sylvania Fluorescent Light Bulbs