Shop All Fluorescent Light Bulbs
Sylvania
CFL, 42 W, T4, 4-Pin (GX24q-4)
Mfr # 20887
Zoro # G800690170
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-4)
- Wattage Equivalency 190W INC
- Watts 42 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sylvania
- MFR # 20887
- Zoro # G800690170
- UPC # 046135208874
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 6 1/2 in |
Description
Lamp, Bulb Base Type 4-Pin (GX24q-4), Bulb Finish Frosted, Trade Number CF42DT/E/IN/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 190 W, Lumens 3,200 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 135V AC, Watts 42 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Requires Separate Ballast, Light Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP (20074GT)
- SIGNIFY Hue B39 E12 (Candelabra) LED Smart Bulb White and Color Ambiance 40 W (556968)
- ILC Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp (JC6V-30W-USH10)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in (LED/DR/D2L/HW)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/841/ECO)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/827)
- SYLVANIA CFL, 18 W, T5, 4-Pin (2G11) (20587)
- SYLVANIA T5 Fluorescent 40Pk (FP28/841/ECO)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20892)
- ILC Replacement for Mitsubishi Fml27ex/n replacement light bulb lamp (FML27EX/N MITSUBISHI)
- Sylvania Fluorescent Light Bulbs